Pulley Block, Wire Rope, 8000 lb Load Cap.

VALUE BRAND| Zoro #: G1502794| Mfr #: 5ULL0

$66.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sheave Outside Dia.: 4-1/2"
Finish: Powder Coated
Block Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1502794 Mfr #: 5ULL0
Sheave Outside Dia.: 4-1/2"Finish: Powder Coated
Block Material: SteelItem: Pulley Block
Bearing Type: PlainWorking Load Limit: 8000 lb.
Max. Cable Size: 1/2"Sheave Inside Dia.: 1"
Sheave Material: SteelDesigned For: Wire Rope
Attachment Type: Swivel ShackleCountry of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Shackle, Max. Cable Size 1/2 In., Working Load Limit 8000 lb., Sheave Outside Dia. 4-1/2 In., Bearing Type Plain, Block Material Steel, Sheave Material Steel, Finish Powder Coated

Reviews