Pulley Block, Wire Rope, 8000 lb Load Cap.

VALUE BRAND| Zoro #: G1249473| Mfr #: 5ULL1

$50.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1249473 Mfr #: 5ULL1
Item: Pulley BlockSheave Material: Steel
Finish: Powder CoatedBearing Type: Plain
Max. Cable Size: 1/2"Sheave Outside Dia.: 4-1/2"
Attachment Type: Cross BoltWorking Load Limit: 8000 lb.
Block Material: SteelDesigned For: Wire Rope
Country of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Cross Bolt, Max. Cable Size 1/2 In., Working Load Limit 8000 lb., Sheave Outside Dia. 4-1/2 In., Bearing Type Plain, Block Material Steel, Sheave Material Steel, Finish Powder Coated
Save 15%. Sign up for Z-mail.