KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulley Block, Wire Rope, Load Cap., OD

VALUE BRAND| Zoro #: G2143224| Mfr #: 5RRT6

$27.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: With Swivel Eye
Sheave Material: Steel
Working Load Limit: 2000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2143224 Mfr #: 5RRT6
Includes: With Swivel EyeSheave Material: Steel
Working Load Limit: 2000 lb.Finish: Powder Coated
Max. Cable Size: 3/8"Sheave Outside Dia.: 3"
Item: Pulley BlockAttachment Type: Swivel Eye
Sheave Inside Dia.: 5/8"Eye Hook Inside Dia.: 1-3/4"
Designed For: Wire RopeCountry of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Eye, Max. Cable Size 3/8 In., Working Load Limit 2000 lb., Sheave Outside Dia. 3 In., Sheave Inside Dia. 5/8 In., Eye Hook Inside Dia. 1-3/4 In., Sheave Material Steel, Finish Powder Coated, Includes With Swivel Eye

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews