Pulley Block, Wire Rope, Swivel Eye

VALUE BRAND| Zoro #: G1941405| Mfr #: 4JX72

$13.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pulley Block
Sheave Material: Steel
Eye Hook Inside Dia.: 27/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941405 Mfr #: 4JX72
Item: Pulley BlockSheave Material: Steel
Eye Hook Inside Dia.: 27/32"Bearing Type: Plain
Working Load Limit: 685 lb.Sheave Outside Dia.: 2-1/2"
Designed For: Wire RopeMax. Cable Size: 1/4"
Finish: zinc platedCountry of Origin (subject to change): Multiple

Description

Pulley Block, Designed For Wire Rope, Max. Cable Size 1/4 In., Working Load Limit 685 lb., Sheave Outside Dia. 2-1/2 In., Eye Hook Inside Dia. 27/32 In., Bearing Type Plain, Sheave Material Steel, Finish Zinc Plated

Reviews