LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pulling Elbow, Zinc, 3/4 In.

VALUE BRAND| Zoro #: G1870163| Mfr #: 3LV13

$5.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1870163 Mfr #: 3LV13
Conduit Outlet Body Hub Size: 3/4"Conduit Outlet Body Style: UB
Item: Pulling ElbowConduit Outlet Body Material: Zinc
Conduit Outlet Body Type: Pulling ElbowHazardous Location: No
Back Type: FlatColor: Gray
Conduit Outlet Body Capacity: 5.7 cu. in.Conduit Outlet Body Hub Style: Threaded
Country of Origin (subject to change): China

Product Description

Pulling Elbow, Hazardous Location No, Conduit Outlet Body Material Zinc, Conduit Outlet Body Style UB, Conduit Outlet Body Hub Size 3/4 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 5.7 cu. in., Back Type Flat, Gray

Product Reviews

Save 15%. Sign up for Z-mail.