Push Button, Round

VALUE BRAND| Zoro #: G2468356| Mfr #: 1FD17

$3.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-5/16"
Type: Round
Item: Push Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468356 Mfr #: 1FD17
Width: 2-5/16"Type: Round
Item: Push ButtonDepth: 7/8"
Height: 2-5/16"Color: Brass
Country of Origin (subject to change): Taiwan, Province of China

Description

Low Voltage Push Button, Round, Color Brass, Height 2 5/16 Inches, Depth 7/8 inches, Width 2 5/16 Inches, Surface Mounted

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews