Push In Rivet, Arrow, 0.064 In, PK25

VALUE BRAND| Zoro #: G2210625| Mfr #: 27AC0010

$1.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Type: Arrow
Color: Off-white
Head Height: 0.020"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210625 Mfr #: 27AC0010
Rivet Type: ArrowColor: Off-white
Head Height: 0.020"Rivet Material: Nylon
Characteristics: ReusableRivet Dia.: 0.068"
Head Dia.: 0.100"Hole Size: 0.064"
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Package Quantity: 25Head Type: Round
Temp. Range (F): -40 to 185Grip Range: 0.010 to 0.031"
Rivet Length: 0.125"Country of Origin (subject to change): United States

Description

Push In Rivet, Arrow, Round, Rivet Material Nylon, Rivet Dia. 0.068 In, Rivet Length 0.125 In, Head Dia. 0.100 In, Head Height 0.020 In, Grip Range 0.010 to 0.031 In, Hole Size 0.064 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Reviews