LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Push In Rivet, Arrow, 0.128 In, PK25

VALUE BRAND| Zoro #: G0430044| Mfr #: 27AC0020

$2.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0430044 Mfr #: 27AC0020
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Hole Size: 0.128"Head Type: Round
Grip Range: 0.062 to 0.125"Temp. Range (F): -40 to 185
Rivet Length: 0.330"Color: Off-white
Rivet Dia.: 0.140"Head Height: 0.040"
Head Dia.: 0.270"Rivet Type: Arrow
Rivet Material: NylonCharacteristics: Reusable
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Arrow, Round, Rivet Material Nylon, Rivet Dia. 0.140 In, Rivet Length 0.330 In, Head Dia. 0.270 In, Head Height 0.040 In, Grip Range 0.062 to 0.125 In, Hole Size 0.128 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.