Push In Rivet, Arrow, 0.133 In, PK25

VALUE BRAND| Zoro #: G0922101| Mfr #: 27AC0002

$1.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0922101 Mfr #: 27AC0002
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Rivet Material: NylonCharacteristics: Reusable
Hole Size: 0.133"Head Type: Round
Grip Range: 0.062 to 0.125"Temp. Range (F): -40 to 185
Rivet Length: 0.395"Color: Off-White
Rivet Dia.: 0.160"Head Height: 0.060"
Head Dia.: 0.270"Rivet Type: Arrow
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Arrow, Round, Rivet Material Nylon, Rivet Dia. 0.160 In, Rivet Length 0.395 In, Head Dia. 0.270 In, Head Height 0.060 In, Grip Range 0.062 to 0.125 In, Hole Size 0.133 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.