KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push In Rivet, Arrow, 0.133 In, PK250

VALUE BRAND| Zoro #: G0739243| Mfr #: 27AC0002

$8.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 250
Item: Push In Rivet
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739243 Mfr #: 27AC0002
Package Quantity: 250Item: Push In Rivet
Country of Origin (subject to change): United States

Description

Push In Rivet, Arrow, Round Head, Nylon, Rivet Dia 0.160 In, Rivet Length 0.395 In, Head Diameter 0.270 In, Head Height 0.060 In, Grip Range 0.062 to 0.125 In, Hole Size 0.133 In, Temp Range -40 to 185 Deg F, Off White, For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package 250

Reviews