Push In Rivet, Arrow, 0.148 In, PK25

VALUE BRAND |Zoro #: G0952436|Mfr #: 27AC0014

$2.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0952436 Mfr #: 27AC0014
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Temp. Range (F): -40 to 185Rivet Length: 0.530"
Color: Off-WhiteRivet Dia.: 0.196"
Head Height: 0.070"Head Dia.: 0.270"
Rivet Type: ArrowRivet Material: Nylon
Characteristics: ReusableHole Size: 0.148"
Head Type: RoundGrip Range: 0.290 to 0.300"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Arrow, Round, Rivet Material Nylon, Rivet Dia. 0.196 In, Rivet Length 0.530 In, Head Dia. 0.270 In, Head Height 0.070 In, Grip Range 0.290 to 0.300 In, Hole Size 0.148 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.