Push In Rivet, Arrow, 0.156 In, PK250

VALUE BRAND| Zoro #: G1753026| Mfr #: 27AC0003

$13.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753026 Mfr #: 27AC0003
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Rivet Type: ArrowRivet Material: Nylon
Characteristics: ReusableHole Size: 0.156"
Head Type: RoundGrip Range: 0.062 to 0.125"
Temp. Range (F): -40 to 185Rivet Length: 0.196"
Color: Off-whiteRivet Dia.: 0.196"
Head Height: 0.040"Head Dia.: 0.280"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Arrow, Round Head, Nylon, Rivet Dia 0.196 In, Rivet Length 0.196 In, Head Diameter 0.280 In, Head Height 0.040 In, Grip Range 0.062 to 0.125 In, Hole Size 0.156 In, Temp Range -40 to 185 Deg F, Off White, For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package 250
Save 15%. Sign up for Z-mail.