Push In Rivet, Arrow, 0.156 In, PK250

VALUE BRAND| Zoro #: G1248834| Mfr #: 27AC0004

$12.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1248834 Mfr #: 27AC0004
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Hole Size: 0.156"Head Type: Round
Grip Range: 0.062 to 0.145"Temp. Range (F): -40 to 185
Rivet Length: 0.180"Color: Off-White
Rivet Dia.: 0.180"Head Height: 0.080"
Head Dia.: 0.280"Rivet Type: Arrow
Rivet Material: NylonCharacteristics: Reusable
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Arrow, Round Head, Nylon, Rivet Dia 0.180 In, Rivet Length 0.180 In, Head Diameter 0.280 In, Head Height 0.080 In, Grip Range 0.062 to 0.145 In, Hole Size 0.156 In, Temp Range -40 to 185 Deg F, Off White, For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.