Push In Rivet, Arrow, 0.187 In, PK25

VALUE BRAND| Zoro #: G0992853| Mfr #: 27AC0001

$2.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992853 Mfr #: 27AC0001
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Head Type: RoundGrip Range: 0.062 to 0.125"
Temp. Range (F): -40 to 185Rivet Length: 0.400"
Color: Off-whiteRivet Dia.: 0.225"
Head Height: 0.060"Head Dia.: 0.360"
Rivet Type: ArrowRivet Material: Nylon
Characteristics: ReusableHole Size: 0.187"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Arrow, Round, Rivet Material Nylon, Rivet Dia. 0.225 In, Rivet Length 0.400 In, Head Dia. 0.360 In, Head Height 0.060 In, Grip Range 0.062 to 0.125 In, Hole Size 0.187 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.