Push In Rivet, Arrow, 0.218 In, PK25

VALUE BRAND| Zoro #: G1129947| Mfr #: 27AC0005

$2.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Head Dia.: 0.370"
Rivet Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129947 Mfr #: 27AC0005
Package Quantity: 25Head Dia.: 0.370"
Rivet Material: NylonHole Size: 0.218"
Rivet Type: ArrowCharacteristics: Reusable
Grip Range: 0.125 to 0.187"Color: Off-white
Rivet Length: 0.540"Head Type: Round
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Temp. Range (F): -40 to 185Head Height: 0.060"
Rivet Dia.: 0.248"Country of Origin (subject to change): United States

Description

Push In Rivet, Arrow, Round, Rivet Material Nylon, Rivet Dia. 0.248 In, Rivet Length 0.540 In, Head Dia. 0.370 In, Head Height 0.060 In, Grip Range 0.125 to 0.187 In, Hole Size 0.218 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Reviews