Push In Rivet, Arrow, 0.218 In, PK25

VALUE BRAND| Zoro #: G0980481| Mfr #: 27AC0007

$2.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Color: Off-white
Item: Push In Rivet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0980481 Mfr #: 27AC0007
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Head Dia.: 0.370"Rivet Type: Arrow
Rivet Material: NylonCharacteristics: Reusable
Hole Size: 0.218"Head Type: Round
Grip Range: 0.062 to 0.125"Temp. Range (F): -40 to 185
Rivet Length: 0.450"Color: Off-white
Rivet Dia.: 0.225"Head Height: 0.060"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Arrow, Round, Rivet Material Nylon, Rivet Dia. 0.225 In, Rivet Length 0.450 In, Head Dia. 0.370 In, Head Height 0.060 In, Grip Range 0.062 to 0.125 In, Hole Size 0.218 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Product Reviews