Push In Rivet, Arrow, 0.255 In, PK25

VALUE BRAND| Zoro #: G1159654| Mfr #: 27AC0021

$2.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Color: Off-white
Item: Push In Rivet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1159654 Mfr #: 27AC0021
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Head Dia.: 0.500"Rivet Type: Arrow
Rivet Material: NylonCharacteristics: Reusable
Hole Size: 0.255"Head Type: Round
Grip Range: 0.125 to 0.250"Temp. Range (F): -40 to 185
Rivet Length: 0.630"Color: Off-white
Rivet Dia.: 0.280"Head Height: 0.050"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Arrow, Round, Rivet Material Nylon, Rivet Dia. 0.280 In, Rivet Length 0.630 In, Head Dia. 0.500 In, Head Height 0.050 In, Grip Range 0.125 to 0.250 In, Hole Size 0.255 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Product Reviews