Push In Rivet, Arrow, 0.335 In, PK25

VALUE BRAND| Zoro #: G0886751| Mfr #: 27AC0029

$2.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0886751 Mfr #: 27AC0029
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Rivet Material: NylonCharacteristics: Reusable
Hole Size: 0.335"Head Type: Round
Grip Range: 0.125 to 0.350"Temp. Range (F): -40 to 185
Rivet Length: 0.895"Color: Off-White
Rivet Dia.: 0.370"Head Height: 0.070"
Head Dia.: 0.475"Rivet Type: Arrow
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Rivet Type Arrow, Head Type Round, Rivet Material Nylon, Rivet Dia. 0.370 In., Rivet Length 0.895 In., Head Dia. 0.475 In., Head Height 0.070 In., Grip Range 0.125 to 0.350 In., Hole Size 0.335 In., Temp. Range (F) -40 to 185, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Characteristics Reusable, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.