KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push In Rivet, Blind, 1/4 In, PK20

VALUE BRAND| Zoro #: G1299322| Mfr #: 61PR800100

$1.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Type: Blind
Color: Off-white
Head Dia.: 0.470"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1299322 Mfr #: 61PR800100
Rivet Type: BlindColor: Off-white
Head Dia.: 0.470"Rivet Material: Nylon
Characteristics: ReusableTemp. Range (F): -40 to 185
Hole Size: 0.250"Item: Push In Rivet
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsPackage Quantity: 20
Head Type: TrussGrip Range: 9/32 to 1/2"
Rivet Length: 0.620"Country of Origin (subject to change): United States

Description

Push In Rivet, Blind, Truss, Rivet Material Nylon, Rivet Length 0.620 In, Head Dia. 0.470 In, Grip Range 9/32 to 1/2 In, Hole Size 1/4 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 20

Reviews