KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push In Rivet, Blind, 7/32 In, PK20

VALUE BRAND| Zoro #: G0881921| Mfr #: 61PR100000

$1.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Type: Blind
Color: Off-white
Head Dia.: 0.370"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881921 Mfr #: 61PR100000
Rivet Type: BlindColor: Off-white
Head Dia.: 0.370"Rivet Material: Nylon
Characteristics: ReusableTemp. Range (F): -40 to 185
Hole Size: 0.219"Item: Push In Rivet
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsPackage Quantity: 20
Head Type: RoundGrip Range: 0.093 to 0.156"
Rivet Length: 0.450"Country of Origin (subject to change): United States

Description

Push In Rivet, Blind, Round, Rivet Material Nylon, Rivet Length 0.450 In, Head Dia. 0.370 In, Grip Range 3/32 to 5/32 In, Hole Size 7/32 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 20

Reviews