STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Push In Rivet, Keyhole, 1/4 In, PK25

VALUE BRAND| Zoro #: G1315343| Mfr #: 27KY2500312

$3.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Head Dia.: 0.500
Rivet Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315343 Mfr #: 27KY2500312
Package Quantity: 25Head Dia.: 0.500
Rivet Material: NylonHole Size: 0.250"
Rivet Type: KeyholeCharacteristics: Reusable
Grip Range: 0.312Color: Off-white
Rivet Length: 0.734"Head Type: Round
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Temp. Range (F): -40 to 185Head Height: 0.046
Rivet Dia.: 0.313"Country of Origin (subject to change): United States

Description

Push In Rivet, Keyhole, Round, Rivet Material Nylon, Rivet Length 0.686 In, Head Dia. 1/2 In, Head Height 1/16 In, Grip Range 5/16 In, Hole Size 1/4 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Reviews