JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Push In Rivet, Keyhole, 1/4 In, PK25

VALUE BRAND| Zoro #: G0765387| Mfr #: 27KY2500375

$4.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0765387 Mfr #: 27KY2500375
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsRivet Material: Nylon
Head Type: RoundItem: Push In Rivet
Characteristics: ReusableTemp. Range (F): -40 to 185
Color: Off-whiteRivet Type: Keyhole
Rivet Length: 0.798"Rivet Dia.: 0.317"
Head Height: 0.049"Head Dia.: 0.500
Hole Size: 0.250"Grip Range: 0.375
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Keyhole, Round, Rivet Material Nylon, Rivet Length 0.746 In, Head Dia. 1/2 In, Head Height 1/16 In, Grip Range 3/8 In, Hole Size 1/4 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.