Zoro Select
Push-In Rivet, Dome Head, 0.317 in Dia., 15/16 in L, Nylon Body, 25 PK
Mfr # 27KY2500500
Zoro # G1930363
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Shank Diameter 0.317 in
- System of Measurement Inch
- Color White
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 4/5 in L, Nylon Body, 25 PK 27KY2500375
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK 1861PK
- ZORO SELECT Push-In Rivet, Dome Head, 0.34375 in Dia., 3/4 in L, Nylon Body, 50 PK 5RKL9
- ZORO SELECT Push-In Rivet, Dome Head, 9.5 mm Dia., 14 mm L, Nylon Body, 25 PK 2108PK
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 18 mm L, Nylon Body, 15 PK 9382PK
- ZORO SELECT Push-In Rivet, Dome Head, 0.122 in Dia., 2/9 in L, Nylon Body, 20 PK 27SR0012
- ZORO SELECT Push-In Rivet, Dome Head, 0.202 in Dia., 17/64 in L, Nylon Body, 40 PK 27PIF0050
- ZORO SELECT Push-In Rivet, Flat Head, 8.1 mm Dia., 13 mm L, Nylon Body, 25 PK 5NCR2
- ZORO SELECT Push-In Rivet, Dome Head, 0.14 in Dia., 17/64 in L, Nylon Body, 40 PK 27PIF0044
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 50 PK 9130PK
- ZORO SELECT Push-In Rivet, Dome Head, 5 mm Dia., 11 mm L, Nylon Body, 50 PK 1996PK
- Zoro Select Push-In Rivets