20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Push In Rivet, Keyhole, 1/8 In, PK25

VALUE BRAND| Zoro #: G2264297| Mfr #: 27KY1250093

$2.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2264297 Mfr #: 27KY1250093
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Rivet Type: KeyholeRivet Material: Nylon
Characteristics: ReusableHead Type: Round
Grip Range: 0.093Temp. Range (F): -40 to 185
Rivet Length: 0.339"Color: Off-white
Rivet Dia.: 0.156"Head Height: 0.057
Head Dia.: 0.250Country of Origin (subject to change): United States

Product Description

Push In Rivet, Keyhole, Round, Rivet Material Nylon, Rivet Length 0.284 In, Head Dia. 1/4 In, Head Height 1/16 In, Grip Range 3/32 In, Hole Size 1/8 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25
Save 15%. Sign up for Z-mail.