20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Push In Rivet, Keyhole, 1/8 In, PK25

VALUE BRAND| Zoro #: G0726031| Mfr #: 27KY1250125

$2.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0726031 Mfr #: 27KY1250125
Rivet Type: KeyholeRivet Material: Nylon
Item: Push In RivetCharacteristics: Reusable
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Off-White
Hole Size: 0.125Grip Range: 0.125
Rivet Length: 0.364"Rivet Dia.: 0.162"
Head Height: 0.050"Head Dia.: 0.250
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Keyhole, Round, Rivet Material Nylon, Rivet Length 0.315 In, Head Dia. 1/4 In, Head Height 1/16 In, Grip Range 1/8 In, Hole Size 1/8 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.