Push In Rivet, Keyhole, 3/16 In, PK25

VALUE BRAND |Zoro #: G2097033|Mfr #: 27KY1870125

$3.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2097033 Mfr #: 27KY1870125
Rivet Type: KeyholeRivet Material: Nylon
Item: Push In RivetCharacteristics: Reusable
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Off-White
Rivet Dia.: 0.239"Head Height: 0.056
Head Dia.: 0.312Hole Size: 0.187
Grip Range: 0.125Rivet Length: 0.460"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Keyhole, Round, Rivet Material Nylon, Rivet Length 0.444 In, Head Dia. 5/16 In, Head Height 1/16 In, Grip Range 5/32 In, Hole Size 3/16 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.