Push In Rivet, Keyhole, 3/16 In, PK25

VALUE BRAND| Zoro #: G0782406| Mfr #: 27KY1870187

$2.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Head Dia.: 0.312
Rivet Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782406 Mfr #: 27KY1870187
Package Quantity: 25Head Dia.: 0.312
Rivet Material: NylonHole Size: 0.187"
Rivet Type: KeyholeCharacteristics: Reusable
Grip Range: 0.187Color: Off-white
Rivet Length: 0.524"Head Type: Round
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Temp. Range (F): -40 to 185Head Height: 0.052
Rivet Dia.: 0.240"Country of Origin (subject to change): United States

Description

Push In Rivet, Keyhole, Round, Rivet Material Nylon, Rivet Length 0.470 In, Head Dia. 5/16 In, Head Height 1/16 In, Grip Range 3/16 In, Hole Size 3/16 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Reviews