Push In Rivet, Keyhole, 3/16 In, PK25

VALUE BRAND| Zoro #: G1143983| Mfr #: 27KY1870250

$2.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1143983 Mfr #: 27KY1870250
Item: Push In RivetApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Head Dia.: 0.312Rivet Type: Keyhole
Rivet Material: NylonCharacteristics: Reusable
Hole Size: 0.187Head Type: Round
Grip Range: 0.250Temp. Range (F): -40 to 185
Rivet Length: 0.579"Color: Off-White
Rivet Dia.: 0.243"Head Height: 0.056
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Keyhole, Round, Rivet Material Nylon, Rivet Length 0.529 In, Head Dia. 5/16 In, Head Height 1/16 In, Grip Range 1/4 In, Hole Size 3/16 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.