Push In Rivet, Keyhole, 3/16 In, PK25

VALUE BRAND| Zoro #: G1314022| Mfr #: 27KY1870375

$2.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1314022 Mfr #: 27KY1870375
Rivet Type: KeyholeRivet Material: Nylon
Item: Push In RivetCharacteristics: Reusable
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Off-White
Hole Size: 0.187Grip Range: 0.375
Rivet Length: 0.712"Rivet Dia.: 0.241"
Head Height: 0.065Head Dia.: 0.312
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Keyhole, Round, Rivet Material Nylon, Rivet Length 0.650 In, Head Dia. 5/16 In, Head Height 1/16 In, Grip Range 3/8 In, Hole Size 3/16 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.