Push In Rivet, Keyhole, 3/16In, PK250

VALUE BRAND| Zoro #: G2045136| Mfr #: 27KY1870187

$13.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2045136 Mfr #: 27KY1870187
Head Height: 1/16"Head Dia.: 5/16"
Rivet Type: KeyholeRivet Material: Nylon
Item: Push In RivetCharacteristics: Reusable
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Off-White
Grip Range: 3/16"Rivet Length: 0.470"
Hole Size: 3/16"Country of Origin (subject to change): United States

Product Description

Push In Rivet, Keyhole, Round Head, Nylon, Rivet Length 0.470 In, Head Diameter 5/16 In, Head Height 1/16 In, Grip Range 3/16 In, Hole Size 3/16 In, Temp Range -40 to 185 Deg F, Off White, For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package 250

Product Reviews

Save 15%. Sign up for Z-mail.