Push In Rivet, Keyhole, 5/32 In, PK25

VALUE BRAND| Zoro #: G0410724| Mfr #: 27KY1560156

$3.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0410724 Mfr #: 27KY1560156
Rivet Type: KeyholeRivet Material: Nylon
Item: Push In RivetCharacteristics: Reusable
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Off-White
Head Dia.: 0.312Hole Size: 0.156
Grip Range: 0.156Rivet Length: 0.437"
Rivet Dia.: 0.200"Head Height: 0.050"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Keyhole, Round, Rivet Material Nylon, Rivet Length 0.391 In, Head Dia. 5/16 In, Head Height 1/16 In, Grip Range 5/32 In, Hole Size 5/32 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.