PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Push In Rivet, Keyhole, 5/32In, PK250

VALUE BRAND| Zoro #: G1741607| Mfr #: 27KY1560187

$14.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1741607 Mfr #: 27KY1560187
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Off-white
Grip Range: 3/16"Head Dia.: 5/16"
Rivet Material: NylonRivet Type: Keyhole
Head Height: 1/16"Temp. Range (F): -40 to 185
Head Type: RoundCharacteristics: Reusable
Item: Push In RivetRivet Length: 0.431"
Hole Size: 0.156"Country of Origin (subject to change): United States

Product Description

Push In Rivet, Keyhole, Round Head, Nylon, Rivet Length 0.431 In, Head Diameter 5/16 In, Head Height 1/16 In, Grip Range 3/16 In, Hole Size 5/32 In, Temp Range -40 to 185 Deg F, Off White, For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package 250

Product Reviews