JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Push In Rivet, Ratch, 0.281 In, PK10

VALUE BRAND| Zoro #: G1219863| Mfr #: 27QB701000N

$2.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1219863 Mfr #: 27QB701000N
Rivet Material: NylonTemp. Range (F): -40 to 185
Head Type: RoundCharacteristics: Locking
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsItem: Push In Rivet
Color: Off-whiteHole Size: 0.281"
Rivet Type: RatchetRivet Length: 0.750"
Head Dia.: 0.750"Grip Range: 0.780 to 1.375"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Ratchet, Round, Rivet Material Nylon, Rivet Length 0.750 In, Head Dia. 0.750 In, Grip Range 0.780 to 1.375 In, Hole Size 0.281 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Locking, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.