KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push In Rivet, Ratch, 0.281 In, PK20

VALUE BRAND| Zoro #: G1521152| Mfr #: 27QB400375N

$2.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Type: Ratchet
Color: Off-white
Head Dia.: 0.406"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1521152 Mfr #: 27QB400375N
Rivet Type: RatchetColor: Off-white
Head Dia.: 0.406"Rivet Material: Nylon
Characteristics: LockingTemp. Range (F): -40 to 185
Hole Size: 0.281"Item: Push In Rivet
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsPackage Quantity: 20
Head Type: RoundGrip Range: 0.346 to 0.500"
Rivet Length: 0.343"Country of Origin (subject to change): United States

Description

Push In Rivet, Ratchet, Round, Rivet Material Nylon, Rivet Length 0.343 In, Head Dia. 0.406 In, Grip Range 0.346 to 0.500 In, Hole Size 0.281 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Locking, Package Quantity 20

Reviews