Push In Rivet, Ratch, 0.281 In, PK20

VALUE BRAND| Zoro #: G1677173| Mfr #: 27QB400750N

$3.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1677173 Mfr #: 27QB400750N
Color: Off-whiteHole Size: 0.281"
Head Type: RoundCharacteristics: Locking
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsTemp. Range (F): -40 to 185
Rivet Type: RatchetRivet Material: Nylon
Item: Push In RivetRivet Length: 0.500"
Head Dia.: 0.406"Grip Range: 0.500 to 0.812"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Ratchet, Round, Rivet Material Nylon, Rivet Length 0.500 In, Head Dia. 0.406 In, Grip Range 0.500 to 0.812 In, Hole Size 0.281 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Locking, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.