KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push In Rivet, Snap, 0.122 In, PK10

VALUE BRAND| Zoro #: G0769264| Mfr #: 27SR118390

$1.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Type: Snap
Color: Black
Head Dia.: 0.252"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769264 Mfr #: 27SR118390
Rivet Type: SnapColor: Black
Head Dia.: 0.252"Rivet Material: Nylon
Characteristics: ReusableTemp. Range (F): -40 to 185
Hole Size: 0.126"Item: Push In Rivet
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsPackage Quantity: 10
Head Type: RoundGrip Range: 0.295 to 0.335"
Rivet Length: 0.390"Country of Origin (subject to change): United States

Description

Push In Rivet, Rivet Type Snap, Head Type Round, Rivet Material Nylon, Rivet Length 0.390 In., Head Dia. 0.252 In., Head Height -, Grip Range 0.295 to 0.335 In., Hole Size 0.122 to 0.126 In., Temp. Range (F) -40 to 185, Color Black, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Characteristics Reusable, Package Quantity 10

Reviews