Push In Rivet, Snap, 0.122 In, PK20

VALUE BRAND| Zoro #: G0865636| Mfr #: 27SR0012

$1.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Type: Snap
Color: Black
Head Dia.: 0.249"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865636 Mfr #: 27SR0012
Rivet Type: SnapColor: Black
Head Dia.: 0.249"Rivet Material: Nylon
Characteristics: ReusableTemp. Range (F): -40 to 185
Hole Size: 0.126"Item: Push In Rivet
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsPackage Quantity: 20
Head Type: RoundGrip Range: 0.118 to 0.157"
Rivet Length: 0.220"Country of Origin (subject to change): United States

Description

Push In Rivet, Snap, Round, Rivet Material Nylon, Rivet Length 0.220 In, Head Dia. 0.249 In, Grip Range 0.118 to 0.157 In, Hole Size 0.122 to 0.126 In, Temp. Range -40 to 185 F, Color Black, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 20

Reviews