Push In Rivet, Snap, 0.122 In, PK20

VALUE BRAND| Zoro #: G1993013| Mfr #: 27SR118260

$4.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1993013 Mfr #: 27SR118260
Rivet Type: SnapRivet Material: Nylon
Item: Push In RivetCharacteristics: Reusable
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Black
Rivet Length: 0.260"Head Dia.: 0.252"
Hole Size: 0.122 to 0.126"Grip Range: 0.157 to 0.197"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Snap, Round, Rivet Material Nylon, Rivet Length 0.260 In, Head Dia. 0.252 In, Grip Range 0.157 to 0.197 In, Hole Size 0.122 to 0.126 In, Temp. Range -40 to 185 F, Color Black, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.