KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push In Rivet, Snap, 0.122 In, PK20

VALUE BRAND| Zoro #: G0553795| Mfr #: 27SR118310

$2.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Type: Snap
Color: Black
Head Dia.: 0.252"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553795 Mfr #: 27SR118310
Rivet Type: SnapColor: Black
Head Dia.: 0.252"Rivet Material: Nylon
Characteristics: ReusableTemp. Range (F): -40 to 185
Hole Size: 0.126"Item: Push In Rivet
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsPackage Quantity: 20
Head Type: RoundGrip Range: 0.217 to 0.256"
Rivet Length: 0.310"Country of Origin (subject to change): United States

Description

Push In Rivet, Snap, Round, Rivet Material Nylon, Rivet Length 0.310 In, Head Dia. 0.252 In, Grip Range 0.217 to 0.256 In, Hole Size 0.122 to 0.126 In, Temp. Range -40 to 185 F, Color Black, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 20

Reviews