Push In Rivet, Snap, 0.161 In, PK10

VALUE BRAND| Zoro #: G1699451| Mfr #: 27SR157275

$4.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1699451 Mfr #: 27SR157275
Rivet Type: SnapRivet Material: Nylon
Item: Push In RivetCharacteristics: Reusable
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Black
Rivet Length: 0.280"Head Dia.: 0.318"
Hole Size: 0.161 to 0.165"Grip Range: 0.177 to 0.217"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Snap, Round, Rivet Material Nylon, Rivet Length 0.280 In, Head Dia. 0.318 In, Grip Range 0.177 to 0.217 In, Hole Size 0.161 to 0.165 In, Temp. Range -40 to 185 F, Color Black, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.