Push In Rivet, Snap, 0.161 In, PK10

VALUE BRAND| Zoro #: G0344757| Mfr #: 27SR157315

$1.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Type: Snap
Color: Black
Head Dia.: 0.315"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344757 Mfr #: 27SR157315
Rivet Type: SnapColor: Black
Head Dia.: 0.315"Rivet Material: Nylon
Characteristics: ReusableTemp. Range (F): -40 to 185
Hole Size: 0.165"Item: Push In Rivet
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsPackage Quantity: 10
Head Type: RoundGrip Range: 0.138 to 0.177"
Rivet Length: 0.240"Country of Origin (subject to change): United States

Description

Push In Rivet, Snap, Round, Rivet Material Nylon, Rivet Length 0.240 In, Head Dia. 0.315 In, Grip Range 0.138 to 0.177 In, Hole Size 0.161 to 0.165 In, Temp. Range -40 to 185 F, Color Black, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 10

Reviews