KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push In Rivet, Snap, 0.201 In, PK10

VALUE BRAND| Zoro #: G2265864| Mfr #: 27SR197260

$1.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rivet Type: Snap
Color: Black
Head Dia.: 0.264"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265864 Mfr #: 27SR197260
Rivet Type: SnapColor: Black
Head Dia.: 0.264"Rivet Material: Nylon
Characteristics: ReusableTemp. Range (F): -40 to 185
Hole Size: 0.205"Item: Push In Rivet
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsPackage Quantity: 10
Head Type: RoundGrip Range: 0.138 to 0.177"
Rivet Length: 0.260"Country of Origin (subject to change): United States

Description

Push In Rivet, Snap, Round, Rivet Material Nylon, Rivet Length 0.260 In, Head Dia. 0.264 In, Grip Range 0.138 to 0.177 In, Hole Size 0.201 to 0.205 In, Temp. Range -40 to 185 F, Color Black, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 10

Reviews