THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Push In Rivet, Snap, 0.201 In, PK10

VALUE BRAND| Zoro #: G1981707| Mfr #: 27SR197410

$2.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Head Dia.: 0.350"
Hole Size: 0.205"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981707 Mfr #: 27SR197410
Package Quantity: 10Head Dia.: 0.350"
Hole Size: 0.205"Rivet Type: Snap
Characteristics: ReusableGrip Range: 0.295 to 0.335"
Color: BlackRivet Length: 0.410"
Head Type: RoundItem: Push In Rivet
Rivet Material: NylonApplication: For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Temp. Range (F): -40 to 185Country of Origin (subject to change): United States

Description

Push In Rivet, Snap, Round, Rivet Material Nylon, Rivet Length 0.410 In, Head Dia. 0.350 In, Grip Range 0.295 to 0.335 In, Hole Size 0.201 to 0.205 In, Temp. Range -40 to 185 F, Color Black, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 10

Reviews