20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Push In Rivet, Snap, 0.240 In, PK10

VALUE BRAND| Zoro #: G1823884| Mfr #: 27SR236310

$2.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823884 Mfr #: 27SR236310
Rivet Type: SnapRivet Material: Nylon
Item: Push In RivetCharacteristics: Reusable
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Black
Rivet Length: 0.310"Head Dia.: 0.472"
Hole Size: 0.240 to 0.244"Grip Range: 0.138 to 0.217"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Snap, Round, Rivet Material Nylon, Rivet Length 0.310 In, Head Dia. 0.472 In, Grip Range 0.138 to 0.217 In, Hole Size 0.240 to 0.244 In, Temp. Range -40 to 185 F, Color Black, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Reusable, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.