Push In Rivet, Snap, Nylon, PK100

VALUE BRAND| Zoro #: G1992426| Mfr #: 27SR0018

$7.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1992426 Mfr #: 27SR0018
Rivet Type: SnapColor: Black
Head Type: RoundRivet Material: Nylon
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsHole Size: 0.165"
Temp. Range (F): -40 to 185Item: Push In Rivet
Characteristics: ReusableRivet Length: 0.200"
Head Dia.: 0.316"Grip Range: 0.098 to 0.138"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Snap, Round Head, Nylon, Hole Size 0.161 to 0.165 In, Rivet Length 0.200 In, Head Diameter 0.316 In, Grip Range 0.098 to 0.138 In, Temp Range -40 to 185 Deg F, Black, For Fastening Metal, Wood, Circuit Boards and Plastic Panels, Reusable, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.