JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Push In Rivet, Snap, Nylon, PK100

VALUE BRAND| Zoro #: G1207254| Mfr #: 27SR157275

$16.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1207254 Mfr #: 27SR157275
Hole Size: 0.165"Characteristics: Reusable
Temp. Range (F): -40 to 185Rivet Type: Snap
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsItem: Push In Rivet
Head Type: RoundRivet Material: Nylon
Color: BlackRivet Length: 0.280"
Head Dia.: 0.318"Grip Range: 0.177 to 0.217"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Snap, Round Head, Nylon, Hole Size 0.161 to 0.165 In, Rivet Length 0.280 In, Head Diameter 0.318 In, Grip Range 0.177 to 0.217 In, Temp Range -40 to 185 Deg F, Black, For Fastening Metal, Wood, Circuit Boards and Plastic Panels, Reusable, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.