Push In Rivet, Snap, Nylon, PK100

VALUE BRAND |Zoro #: G1350176|Mfr #: 27SR157315

$13.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1350176 Mfr #: 27SR157315
Rivet Type: SnapRivet Material: Nylon
Item: Push In RivetCharacteristics: Reusable
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Black
Rivet Length: 0.240"Head Dia.: 0.315"
Hole Size: 0.161 to 0.165"Grip Range: 0.138 to 0.177"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Snap, Round Head, Nylon, Hole Size 0.161 to 0.165 In, Rivet Length 0.240 In, Head Diameter 0.315 In, Grip Range 0.138 to 0.177 In, Temp Range -40 to 185 Deg F, Black, For Fastening Metal, Wood, Circuit Boards and Plastic Panels, Reusable, Package 100

Product Reviews

Save 15% when you sign up for Z-mail.