Push In Rivet, Snap, Nylon, PK100

VALUE BRAND |Zoro #: G1832573|Mfr #: 27SR197260

$10.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1832573 Mfr #: 27SR197260
Rivet Type: SnapRivet Material: Nylon
Item: Push In RivetCharacteristics: Reusable
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Black
Rivet Length: 0.260"Head Dia.: 0.264"
Hole Size: 0.201 to 0.205"Grip Range: 0.138 to 0.177"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Snap, Round Head, Nylon, Hole Size 0.201 to 0.205 In, Rivet Length 0.260 In, Head Diameter 0.264 In, Grip Range 0.138 to 0.177 In, Temp Range -40 to 185 Deg F, Black, For Fastening Metal, Wood, Circuit Boards and Plastic Panels, Reusable, Package 100

Product Reviews

Save 15% when you sign up for Z-mail.