20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Push In Rivet, Snap, Nylon, PK100

VALUE BRAND| Zoro #: G2095843| Mfr #: 27SR236310

$11.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095843 Mfr #: 27SR236310
Rivet Type: SnapRivet Material: Nylon
Item: Push In RivetCharacteristics: Reusable
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsColor: Black
Rivet Length: 0.310"Head Dia.: 0.472"
Hole Size: 0.240 to 0.244"Grip Range: 0.138 to 0.217"
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Snap, Round Head, Nylon, Hole Size 0.240 to 0.244 In, Rivet Length 0.310 In, Head Diameter 0.472 In, Grip Range 0.138 to 0.217 In, Temp Range -40 to 185 Deg F, Black, For Fastening Metal, Wood, Circuit Boards and Plastic Panels, Reusable, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.