Push In Rivet, Std, 0.093 In, PK40

VALUE BRAND| Zoro #: G0306293| Mfr #: 27PIF0038

$4.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306293 Mfr #: 27PIF0038
Rivet Type: StandardRivet Material: Nylon
Item: Push In RivetCharacteristics: Locking
Temp. Range (F): -40 to 185Head Type: Round
Application: For Fastening Metal, Wood, Circuit Boards, and Plastic PanelsGrip Range: 0.063
Color: Off-WhiteRivet Length: 0.165"
Rivet Dia.: 0.100"Head Height: 0.026
Head Dia.: 0.281Hole Size: 0.093
Country of Origin (subject to change): United States

Product Description

Push In Rivet, Standard, Round, Rivet Material Nylon, Rivet Length 0.141 In, Head Dia. 0.281 In, Grip Range 0.063 In, Hole Size 0.093 In, Temp. Range -40 to 185 F, Color Off-White, Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels, Locking, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.